• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC / TPC 6 mm

Article no.: 202978 6

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.2×D for side milling; 0.1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy MTC; TPC
Flute length Lc 18 mm
Overhang length L1 incl. recess 25 mm
Recess ⌀ D1 5.5 mm
Overall length L 62 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 60 HRC 0.015 mm
Feed fz for side milling in steel < 60 HRC 0.02 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 202978 6
EAN / GTIN 4045197431455
Manufacturer number 202978 6

Application Table

Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
115
Steel < 1400 N/mm²
P
115
Steel < 55 HRC
H
60
Steel < 60 HRC
H
30
Steel < 65 HRC
H
25
Steel < 67 HRC
H
20
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Significant cutting force reduction due to 45° helix.
Specially for trochoidal milling strategy.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25×D...0.5×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart