• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, uncoated, ⌀ e8 DC: 3mm

Article no.: 202820 3

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 35 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 16 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
Shank form HA
Corner chamfer width at 45° 0.04 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.01 mm
Feed fz for side milling in steel < 900 N/mm2 0.011 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202820 3
EAN / GTIN 4045197662729
Manufacturer number 202820 3

Application Table

Aluminium (short chipping)
N
110
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
35
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Double relief ground side clearance angle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart