{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 25 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 10 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202760 10 | |
EAN / GTIN | 4045197118059 | |
Manufacturer number | 202760 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter 10 mm |
||
Coating | TiAlN | TiAlN |
Overall length L | 73 | 73 |
Through-coolant | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Type | H | H |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 | 0.05 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |