• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, uncoated, ⌀ e8 DC: 25mm

Article no.: 202640 25

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 50 mm
Overhang length L1 incl. recess 60 mm
Recess ⌀ D1 24.5 mm
Overall length L 125 mm
Shank ⌀ Ds 25 mm
Shank form HB
Corner chamfer width at 45° 0.25 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.1 mm
Feed fz for side milling in steel < 900 N/mm2 0.12 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202640 25
EAN / GTIN 4045197117724
Manufacturer number 202640 25

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
30
Steel < 55 HRC
H
25
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double relief ground side clearance angle.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, uncoated, ⌀ e8 D<sub>C</sub>: 25mm

Solid carbide milling cutter, uncoated, ⌀ e8 DC: 25mm

Coating uncoated TiAlN TiAlN TiAlN TiAlN
Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees
Colour ring without without pink green green
Overall length L 125 mm 125 mm 125 mm 125 mm 125 mm
Cutting edge ⌀ DC 25 mm 25 mm 25 mm 25 mm 25 mm
Flute length Lc 50 mm 50 mm 50 mm 50 mm 50 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart