• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter HPC 8M mm

Article no.: 202512 8M

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 8 mm
    Coating DLC
    Tool material Solid carbide
    Standard DIN 6527
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 4
    Helix angle 38 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.25×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 26 mm
    Overhang length L1 incl. recess 30 mm
    Recess ⌀ D1 7.4 mm
    Overall length L 70 mm
    Shank ⌀ Ds 8 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in short-chipping aluminium 0.08 mm
    Feed fz for side milling in short-chipping aluminium 0.1 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202512 8M
    EAN / GTIN 4062406238889
    Manufacturer number 202512 8M

    Application Table

    Aluminium
    N
    550
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    450
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Honeycomb sandwich
    N
    300
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Modelis:

    Itin aštrios pjovimo briaunos.
    Konstrukcija panaši į DIN6527.
    Rupiajam ir glotniajam apdirbimui. Iki 2×D didžiausiomis pastūmomis ir žemu radialiniu mušimu.
    Su patobulinta DLC danga sp2.

    Pastaba:

    Naujas produktas vietoje Nr. 202515.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart