{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202299 8 | |
EAN / GTIN | 4045197866776 | |
Manufacturer number | 202299 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide end mill 8 mm |
||||||
Coating | uncoated | AlCrN | uncoated | AlCrN | AlCrN | AlCrN |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Through-coolant | no | no | no | no | no | no |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 | e8 |
Feed fz for side milling in steel < 750 N/mm2 | 0.08 mm | 0.08 mm | 0.08 mm | 0.08 mm | 0.08 mm | 0.08 mm |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | 0.05 mm | 0.05 mm | 0.05 mm | 0.05 mm | 0.05 mm |
Corner chamfer width at 45° | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.1 mm |