• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, AlCrN, ⌀ e8 DC​: 18mm

Article no.: 202290 18

Select article variation and quantity

⌀ e8 DC​ (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 18 mm
Coating AlCrN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 32 mm
Overhang length L1 incl. recess 44 mm
Recess ⌀ D1 17.7 mm
Overall length L 92 mm
Shank ⌀ Ds 18 mm
Corner chamfer width at 45° 0.4 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.09 mm
Feed fz for side milling in steel < 750 N/mm2 0.15 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202290 18
EAN / GTIN 4045197865960
Manufacturer number 202290 18

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart