• The item cannot be ordered due to missing prices.

Solid carbide milling cutter TPC 16 mm

Article no.: 202282 16

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 65 mm
Overhang length L1 incl. recess 80 mm
Recess ⌀ D1 15 mm
Overall length L 132 mm
Shank ⌀ Ds 16 mm
Shank form HB
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.096 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202282 16
EAN / GTIN 4045197773265
Manufacturer number 202282 16

Application Table

Aluminium
N
280
Aluminium (short chipping)
N
270
Alu > 10% Si
N
180
PMMA acrylic
N
125
PE-HD
N
110
PA 66
N
140
PEEK
N
90
PF 31
N
80
PVDF GF20
N
125
POM GF25
N
115
PA 66 GF30
N
105
PEEK GF30
N
90
PTFE CF25
N
110
Honeycomb sandwich
N
120
Cu
N
80
CuZn
N
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
With double chip-breaker for exemplary chip formation.
With the latest generation of DLC coating sp2.

Note:

ae max = 0.12×D for TPC machining.
hmax: The values stated in the table are maximum values.
NEW GENERATION AVAILABLE! Recommended successor product is No. 203114.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart