• The item cannot be ordered due to missing prices.

Solid carbide milling cutter MTC 8 mm

Article no.: 202257 8
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy MTC
Flute length Lc 21 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 7.4 mm
Overall length L 68 mm
Shank ⌀ Ds 8 mm
Shank form HA
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.03 mm
Feed fz for side milling in short-chipping aluminium 0.04 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202257 8
EAN / GTIN 4045197860064
Manufacturer number 202257 8

Application Table

Aluminium
N
190
Aluminium (short chipping)
N
150
Alu > 10% Si
N
120
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
Without 45º corner chamfer.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 202012.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart