{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | ZOX | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 25 mm | |
Overhang length L1 incl. recess | 100 mm | |
Recess ⌀ D1 | 15 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 16 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.09 mm | |
Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202251 16 | |
EAN / GTIN | 4045197538611 | |
Manufacturer number | 202251 16 |