• The item cannot be ordered due to missing prices.

Solid carbide milling cutter MTC 1 mm

Article no.: 202244 1

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 1 mm
Coating uncoated
Tool material Solid carbide
Norm DIN 6527
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy MTC
Flute length Lc 2.5 mm
Overhang length L1 incl. recess 5 mm
Recess ⌀ D1 0.95 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Shank form HA
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.005 mm
Feed fz for side milling in short-chipping aluminium 0.008 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202244 1
EAN / GTIN 4045197858061
Manufacturer number 202244 1

Application Table

Aluminium
N
190
Aluminium (short chipping)
N
150
Alu > 10% Si
N
120
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
Without 45º corner chamfer.
Without 45º corner chamfer.
Size 1–2 – tolerance: Size nominal ⌀ DC = e8.
Size 2.5–20M – tolerance: Size nominal ⌀ DC = h6.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

NEW GENERATION AVAILABLE! Recommended successor product is No. 202002.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart