{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 60 mm | |
Overhang length L1 incl. recess | 74 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 126 mm | |
Shank ⌀ Ds | 20 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.085 mm | |
Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202243 20M | |
EAN / GTIN | 4045197654557 | |
Manufacturer number | 202243 20M |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter MTC, uncoated, ⌀ DC: 20Mmm |
||||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Overall length L | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Helix angle | 45 degrees | 45 degrees | 35 degrees | 45 degrees | 45 degrees | 45 degrees | 42 degrees | 42 degrees |
Type | W | W | N | W | W | W | N | W |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |