• The item cannot be ordered due to missing prices.

Solid carbide slot drill 3 mm

Article no.: 202241 3

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 6 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in short-chipping aluminium 0.008 mm
    Feed fz for side milling in short-chipping aluminium 0.01 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202241 3
    EAN / GTIN 4045197767004
    Manufacturer number 202241 3

    Application Table

    Aluminium
    N
    170
    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    105
    PMMA acrylic
    N
    160
    PE-HD
    N
    110
    PA 66
    N
    130
    PEEK
    N
    110
    PF 31
    N
    90
    Honeycomb sandwich
    N
    160
    Cu
    N
    120
    CuZn
    N
    150
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Eccentric relief ground, additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.

    Application:

    For roughing and finishing.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart