• The item cannot be ordered due to missing prices.

Solid carbide slot drill HPC 2 mm

Article no.: 201644 2

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 2 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 2
    Helix angle 50 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 5 mm
    Overhang length L1 incl. recess 15 mm
    Recess ⌀ D1 1.8 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.03 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in stainless steel < 900 N/mm2 0.01 mm
    Feed fz for side milling in INOX < 900 N/mm2 0.014 mm
    Colour ring blue
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 201644 2
    EAN / GTIN 4045197413369
    Manufacturer number 201644 2

    Application Table

    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    220
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    170
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Double relief ground 2 chamfers hollow ground for use in HPC applications.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart