{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 16 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.08 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.13 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201302 16 | |
EAN / GTIN | 4045197862532 | |
Manufacturer number | 201302 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide slot drill 16 mm |
|||
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling |
Norm | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 16 | 16 | 16 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Type | N | N | N |
Feed fz for slot milling in steel < 750 N/mm2 | 0.08 | 0.08 | 0.08 |
No. of teeth Z | 2 | 3 | 3 |