• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide slot drill HPC 8E mm

Article no.: 201070 8E

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 8 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ e8
    No. of teeth Z 1
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
    Shank Plain shank
    Balance quality with shank G 1.8 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 14 mm
    Overhang length L1 incl. recess 26 mm
    Recess ⌀ D1 7.4 mm
    Overall length L 60 mm
    Shank ⌀ Ds 8 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in short-chipping aluminium 0.08 mm
    Feed fz for side milling in short-chipping aluminium 0.1 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 201070 8E
    EAN / GTIN 4062406186302
    Manufacturer number 201070 8E

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    105
    PMMA acrylic
    N
    180
    PE-HD
    N
    130
    PA 66
    N
    150
    PEEK
    N
    130
    PF 31
    N
    110
    Honeycomb sandwich
    N
    180
    Cu
    N
    140
    CuZn
    N
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Precision balanced tools, ideally suited for use on high-speed spindles. Special geometry for optimum chip evacuation thanks to newly developed balancing process.
    Very smooth cutting action for outstanding surface quality.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart