• The item cannot be ordered due to missing prices.

Ball nose slot drill HSS-PM, TiAlN, ⌀ e8 DC: 15mm

Article no.: 194302 15

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 15 mm
Coating TiAlN
Tool material HSS PM
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 16 mm
Radius R 7.5 mm
Overall length L 73 mm
Shank ⌀ Ds 14 mm
Feed fz for copy milling in steel < 750 N/mm2 0.052 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 194302 15
EAN / GTIN 4045197110169
Manufacturer number 194302 15

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting edge geometry for plunging.
For the most demanding metal removal rates.

Note:

For milling concave slots or for milling radius transitions.
Suitable for use as a copy mill and for mould making.
fz for ap 0.05×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart