• The item cannot be ordered due to missing prices.

Dovetail milling cutter, form D 60°, uncoated, ⌀ js16 DC: 22mm

Article no.: 194120 22

Select article variation and quantity

⌀ js16 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1833
  • Tolerance nominal ⌀: js16
  • Direction of infeed: horizontal
  • Shank: DIN 1835 B to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 22 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 1833
Tolerance nominal ⌀ js16
Direction of infeed horizontal
Shank DIN 1835 B to h6
Through-coolant no
No. of teeth Z 8
Recess ⌀ D1 10.2 mm
Overall length L 67 mm
Shank ⌀ Ds 12 mm
Flute length Lc 9 mm
Feed fz in steel < 750 N/mm2 0.08 mm
Shank tolerance h6
Corner chamfer angle 60 degrees
Colour ring without
Shape D
Type of product Dovetail milling cutter

Identification numbers & Classifications

Article number 194120 22
EAN / GTIN 4045197109859
Manufacturer number 194120 22

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
GG(G)
K
22
CuZn
N
35
Uni
 
wet maximum
 

Description

Version:

Special surface treatment.
Form D cuts only on the circumference, straight teeth.

Note:

For milling small dovetails in tool making and machine building.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart