• The item cannot be ordered due to missing prices.

T-slot cutter 28X12 mm

Article no.: 194030 28X12

Select article variation and quantity

⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 8
  • Helix angle: 15

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 28 mm
    Flute length Lc 12 mm
    Coating uncoated
    Tool material HSS Co 5
    Milling profile staggered teeth
    Tolerance nominal ⌀ d11
    Number of effective inserts Zeff 4
    No. of teeth Z 8
    Helix angle 15 degrees
    Direction of infeed horizontal
    Shank DIN 1835 B to h6
    Through-coolant no
    for T-slots DIN 650 16 mm
    Recess ⌀ D1 13 mm
    Overall length L 85 mm
    Shank ⌀ Ds 16 mm
    Feed fz in steel < 750 N/mm2 0.08 mm
    Shank tolerance h6
    Corner chamfer angle 90 degrees
    Colour ring without
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 194030 28X12
    EAN / GTIN 4045197109583
    Manufacturer number 194030 28X12

    Application Table

    Alu plastics
    N
    250
    Aluminium (short chipping)
    N
    70
    Steel < 500 N/mm²
    P
    35
    Steel < 750 N/mm²
    P
    28
    GG(G)
    K
    22
    CuZn
    N
    35
    Uni
     
    wet maximum
     

    Description

    Version:

    The mill cuts on all three sides.
    Due to alternate set teeth (staggered), high cutting performance is achieved.

    Note:

    For milling T-slots to DIN 650 into machine tables on jigs and fixtures.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart