{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.15×D for side milling | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 53 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.18 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.034 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192930 12 | |
EAN / GTIN | 4045197108906 | |
Manufacturer number | 192930 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 12mm |
||||||
Colour ring | without | without | without | yellow | yellow | without |
Milling profile | HR | NF | NF | WR | WR | NR |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 |
Tolerance nominal ⌀ | js12 | k10 | js12 | js14 | js14 | k12 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |