{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | HSS E SPM | |
Standard | DIN 844 | |
Milling profile | HRF | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 45 mm | |
Overall length L | 121 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.047 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 192855 25 | |
EAN / GTIN | 4045197422910 | |
Manufacturer number | 192855 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roughing end mill HPC HSS-E-SPM 25 mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 | 45 | 45 |
Overall length L | 121 | 102 | 121 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Flute length Lc | 45 | 26 | 45 |
Tolerance nominal ⌀ | k12 | k12 | 0 / -0.03 |
No. of teeth Z | 5 | 5 | 4 |