{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Norm | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 32 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.033 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192850 16 | |
EAN / GTIN | 4045197108258 | |
Manufacturer number | 192850 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roughing end mill 16 mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 | 45 | 45 |
Overall length L | 92 | 92 | 123 |
Through-coolant | no | no | no |
Flute length Lc | 32 | 32 | 63 |
Corner chamfer width at 45° | 0.4 | 0.3 | 0.25 |
Shank ⌀ Ds | 16 | 16 | 16 |