• The item cannot be ordered due to missing prices.

Roughing end mill HSS-Co8 16 mm

Article no.: 192610 16

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.15×D for side milling
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 63 mm
Overall length L 123 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 750 N/mm2 0.047 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192610 16
EAN / GTIN 4067263291138
Manufacturer number 192610 16

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
45
INOX < 900 N/mm²
M
13
INOX > 900 N/mm²
M
11
GG(G)
K
36
CuZn
N
73
Uni
 
wet maximum
 
dry
 

Description

Version:

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile.
End face geometry for plunging and unequal spacing of the teeth.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill HSS-Co8 16 mm

Roughing end mill HSS-Co8 16 mm

Coating TiAlN uncoated uncoated TiAlN
Milling profile NR NF WR HR
Overall length L 123 mm 123 mm 123 mm 123 mm
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Tool material HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8
Helix angle 30 degrees 25 degrees 36 degrees 30 degrees
Corner chamfer width at 45° 0.5 mm 0.5 mm 0.5 mm 0.25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart