{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Norm | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.014 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192600 10 | |
EAN / GTIN | 4045197106971 | |
Manufacturer number | 192600 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Roughing end mill HSS-Co8 10 mm |
||||
Coating | uncoated | uncoated | uncoated | TiAlN |
Colour ring | without | without | without | without |
Milling profile | NR | NF | NR | NR |
Overall length L | 72 | 72 | 72 | 72 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 10 | 10 | 10 | 10 |
Tolerance nominal ⌀ | k12 | k10 | js12 | js12 |