• The item cannot be ordered due to missing prices.

Roughing end mill HSS-Co8, TiAlN, ⌀ js12 DC: 11mm

Article no.: 192450 11

Select article variation and quantity

⌀ js12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 11 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ js12
No. of teeth Z 3
Helix angle 25 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 22 mm
Overall length L 79 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.6 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.025 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192450 11
EAN / GTIN 4045197106254
Manufacturer number 192450 11

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
Universal end mills for profile milling or for plunging.
Economy version.

Advantage:

Compared to multi−flute cutters, better chip evacuation due to larger flutes.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill HSS-Co8, TiAlN, ⌀ js12 D<sub>C</sub>: 11mm

Roughing end mill HSS-Co8, TiAlN, ⌀ js12 DC: 11mm

Colour ring without without without without without
Standard DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B
Cutting edge ⌀ DC 11 mm 11 mm 11 mm 11 mm 11 mm
Tool material HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8
Feed fz for slot milling in steel < 750 N/mm2 0.025 mm 0.03 mm 0.025 mm 0.014 mm 0.014 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Corner chamfer width at 45° 0.6 mm 0.5 mm 0.6 mm 0.5 mm 0.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart