{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NF | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 27-30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.028 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191710 10 | |
EAN / GTIN | 4045197104762 | |
Manufacturer number | 191710 10 |
This article |
Recommendations |
|||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Semi-roughing end mill, uncoated, ⌀ k12 DC: 10mm |
||||||||||||||
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated | TiAlN | uncoated | uncoated | TiAlN | uncoated | TiAlN | TiAlN | uncoated | TiAlN |
Overall length L | 72 mm | 72 mm | 72 mm | 72 mm | 95 mm | 95 mm | 72 mm | 72 mm | 72 mm | 95 mm | 72 mm | 72 mm | 75 mm | 72 mm |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | Manufacturer’s standard | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 12 mm | 10 mm |