• The item cannot be ordered due to missing prices.

Semi-roughing end mill 8 mm

Article no.: 191700 8

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NF
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NF
Through-coolant no
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191700 8
EAN / GTIN 4045197104595
Manufacturer number 191700 8

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Relief ground truncated-type roughing profile.
Centre cutting teeth for plunging.
The wide tooth lands can be re-ground frequently without losing the profile.
Universal cutter for profile milling or for plunging.

Advantage:

Compared to multi−flute cutters, better chip evacuation due to larger flutes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart