• The item cannot be ordered due to missing prices.

Semi-roughing end mill 6 mm

Article no.: 191640 6

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NF
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NF
Tolerance nominal ⌀ k10
No. of teeth Z 3
Helix angle 25 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.015 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191640 6
EAN / GTIN 4045197104281
Manufacturer number 191640 6

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Universal end mill with relief ground semi-roughing profile.
Centre cutting teeth for plunging.
Eccentric relief ground.
Universal cutting edge geometry.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart