{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.058 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191581 14 | |
EAN / GTIN | 4045197973795 | |
Manufacturer number | 191581 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
End mill HSS-PM 14 mm |
||||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | without | without | green | without |
Through-coolant | no | no | no | no |
Standard | DIN 844 B | DIN 844 B | DIN 844 | DIN 844 |
Helix angle | 50 degrees | 25 degrees | 30 degrees | 30 degrees |
Tolerance nominal ⌀ | k10 | js12 | ±0.12 | k12 |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm |