• The item cannot be ordered due to missing prices.

Slot drills HSS-Co8 14 mm

Article no.: 191200 14

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 14 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.024 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191200 14
EAN / GTIN 4045197100856
Manufacturer number 191200 14

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.

Note:

Suitable for use as a slot drill (tolerance e8) or an end mill.
50 % higher metal removal rate
than 2 flute slot drills.
Larger flutes than multi-flute end mills (good for soft material). For milling keyways.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drills HSS-Co8 14 mm

Slot drills HSS-Co8 14 mm

Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Cutting edge ⌀ DC 14 mm 14 mm 14 mm 14 mm 14 mm
Tool material HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8
Feed fz for slot milling in steel < 750 N/mm2 0.024 mm 0.024 mm 0.024 mm 0.028 mm 0.028 mm
No. of teeth Z 3 3 3 4 4
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart