• The item cannot be ordered due to missing prices.

Slot drill, uncoated, ⌀ e8 DC: 18mm

Article no.: 191080 18

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 18 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 123 mm
Shank ⌀ Ds 16 mm
Feed fz for slot milling in steel < 750 N/mm2 0.046 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification numbers & Classifications

Article number 191080 18
EAN / GTIN 4045197100245
Manufacturer number 191080 18

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
wet maximum
 

Description

Version:

Dimensions to DIN 844 long.
Cutting length to DIN 844 short.
Centre cutting edge geometry for plunging.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drill, uncoated, ⌀ e8 D<sub>C</sub>: 18mm

Slot drill, uncoated, ⌀ e8 DC: 18mm

Number of effective teeth Z (peripheral side) 2 2 2 2 2
Coating uncoated uncoated TiAlN TiAlN uncoated
Colour ring without without without without yellow
Through-coolant no no no no no
Flute length Lc 32 mm 19 mm 19 mm 19 mm 32 mm
Helix angle 30 degrees 30 degrees 30 degrees 30 degrees 42 degrees
Type N N N N W

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart