• The item cannot be ordered due to missing prices.

Slot drill HSS-Co8, uncoated, ⌀ e8 DC: 12mm

Article no.: 191000 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 327 D
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 327 D
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 16 mm
Overall length L 73 mm
Shank ⌀ Ds 12 mm
Feed fz for slot milling in steel < 750 N/mm2 0.035 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification numbers & Classifications

Article number 191000 12
EAN / GTIN 4045197099068
Manufacturer number 191000 12

Application Table

Aluminium (short chipping)
N
83
Alu > 10% Si
N
37
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Centre cutting edge geometry for plunging.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drill HSS-Co8, uncoated, ⌀ e8 D<sub>C</sub>: 12mm

Slot drill HSS-Co8, uncoated, ⌀ e8 DC: 12mm

Colour ring without without without without yellow
Overall length L 73 mm 73 mm 73 mm 110 mm 83 mm
Through-coolant no no no no no
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Tolerance nominal ⌀ e8 e8 e8 e8 e8
Type N N N N W
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart