• The item cannot be ordered due to missing prices.

Slot drill 5X80 mm

Article no.: 190750 5X80

Select article variation and quantity

⌀×Length js14 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Tolerance nominal ⌀: js14
  • No. of teeth Z: 1
  • Helix angle: 30
  • Direction of infeed: horizontal, oblique and vertical

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 5 mm
    Coating TiAlN
    Tool material HSS Co 5
    Tolerance nominal ⌀ js14
    No. of teeth Z 1
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank Parallel shank to h6
    Through-coolant no
    Flute length Lc 18 mm
    Overhang length L1 incl. recess 35 mm
    Overall length L 80 mm
    Shank ⌀ Ds 8 mm
    Corner chamfer width at 45° 0.13 mm
    Corner chamfer angle 45 degrees
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 190750 5X80
    EAN / GTIN 4045197098733
    Manufacturer number 190750 5X80

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    120
    Alu > 10% Si
    N
    100
    Steel < 500 N/mm²
    P
    78
    CuZn
    N
    90
    wet minimum
     
    dry
     

    Description

    Version:

    Special cutting edge geometry for aluminium and plastics.
    Frontal and peripheral cutting with only one cutting edge.
    With neck recess.
    Size 5×100 special water drainage slot drill.

    Application:

    For milling slots on doors and windows of aluminium or plastic using high speed special milling machines (Elu, Haffner etc.).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart