• The item cannot be ordered due to missing prices.

Roughing shell end mill HR 80X45 mm

Article no.: 182750 80X45

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Milling profile: HR
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Overall height 45 mm
Coating TiAlN
Tool material HSS Co 5
Standard DIN 1880 T1
Milling profile HR
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 27 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 27 mm
No. of teeth Z 10
Feed fz for side milling in steel < 1100 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 182750 80X45
EAN / GTIN 4045197097286
Manufacturer number 182750 80X45

Application Table

Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
42
Steel < 1100 N/mm²
P
38
Steel < 1400 N/mm²
P
33
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
CuZn
N
60
Uni
 
wet maximum
 

Description

Version:

Eccentric relief ground fine knuckle-type profile.
Optimum cutting edge geometry.

Note:

fz for ae = 0.5 - 1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart