This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Semi-roughing shell end mill NF, TiN, ⌀×width js16: 63X40mm

Article no.: 182520 63X40

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Milling profile: NF
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Overall height 40 mm
Coating TiN
Tool material HSS Co 5
Standard DIN 1880 T1
Milling profile NF
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 27 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 27 mm
No. of teeth Z 8
Feed fz for side milling in steel < 900 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 182520 63X40
Manufacturer number 182520 63X40

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
36
Steel < 900 N/mm²
P
33
Steel < 1100 N/mm²
P
30
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
CuZn
N
50
Uni
 
wet maximum
 

Description

Version:

Relief ground profile.
Semi-roughing end mill with truncated knuckle profile.

Note:

fz for ae = 0.5 - 1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart