• The item cannot be ordered due to missing prices.

Roughing shell end mill NR 40X32 mm

Article no.: 182200 40X32

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Milling profile: NR
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Overall height 32 mm
    Coating uncoated
    Tool material HSS Co 5
    Standard DIN 1880 T1
    Milling profile NR
    Tolerance nominal ⌀ js16
    Shell end mill arbor With drive keyway
    Helix angle 27 degrees
    Direction of infeed horizontal and oblique
    Bore ⌀ H7 16 mm
    No. of teeth Z 6
    Feed fz for side milling in steel < 750 N/mm2 0.07 mm
    Through-coolant no
    Corner chamfer angle 90 degrees
    Colour ring without
    Shank type with bore
    Type of product Cylindrical milling cutter

    Identification numbers & Classifications

    Article number 182200 40X32
    EAN / GTIN 4045197096739
    Manufacturer number 182200 40X32

    Application Table

    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    28
    Steel < 900 N/mm²
    P
    25
    INOX < 900 N/mm²
    M
    20
    INOX > 900 N/mm²
    M
    18
    CuZn
    N
    45
    Uni
     
    wet maximum
     

    Description

    Version:

    Relief ground profile. Wide lands permit frequent regrinding without losing the profile.

    Note:

    fz for ae = 0.5 - 1×D.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart