• The item cannot be ordered due to missing prices.

Shell end mill W 80X45 mm

Article no.: 181700 80X45

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Type: W
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Overall height 45 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 1880 T1
Type W
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 40 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 27 mm
No. of teeth Z 4
Feed fz for side milling in steel < 750 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 181700 80X45
EAN / GTIN 4045197096609
Manufacturer number 181700 80X45

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
150
Steel < 500 N/mm²
P
30
wet maximum
 

Description

Version:

The end mills cut on the front face and on the circumference.

Application:

Type W = coarse toothing, 40° helix.

Note:

fz for ae = 0.5 - 1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart