{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 160 mm | |
Thickness | 3 mm | |
Coating | uncoated | |
Tool material | Carbide | |
maximum cutting depth ae max | 52 mm | |
Bore ⌀ | 22 mm | |
No. of teeth Z | 28 | |
Number of drive holes | 5 | |
Drive hole ⌀ | 4.4 mm | |
Drive hole pitch circle | 43.5 mm | |
suitable adapter | 179902 160 | |
Feed f z in short-chipping aluminium | 0.03 mm | |
Feed fz in steel < 900 N/mm2 | 0.03 mm | |
Components | Carbide | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179930 160X3 | |
EAN / GTIN | 4045197887122 | |
Manufacturer number | 179930 160X3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Circular saw blade 160X3 mm |
||
⌀ | 160 | 160 |
Coating | uncoated | uncoated |
Bore ⌀ | 22 | 22 |
Through-coolant | no | no |
Tool material | Carbide | Carbide |
Thickness | 3 | 3 |
Type of product | Circular saw blade | Circular saw blade |