• The item cannot be ordered due to missing prices.

Circular saw blade 125X3 mm

Article no.: 179925 125X3

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Components: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

125 mm
Thickness 3 mm
Coating uncoated
Tool material Carbide
maximum cutting depth ae max 42 mm
Bore ⌀ 22 mm
No. of teeth Z 16
Number of drive holes 5
Drive hole ⌀ 4.4 mm
Drive hole pitch circle 31.5 mm
suitable adapter 179902 125
Feed f z in short-chipping aluminium 0.025 mm
Components Carbide
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179925 125X3
EAN / GTIN 4045197887085
Manufacturer number 179925 125X3

Application Table

Aluminium (short chipping)
N
300
Alu > 10% Si
N
150
wet maximum
 
Air
 

Description

Version:

GARANT carbide-tipped circular saw blade for extra deep saw cuts. Unequal spacing of the saw blade teeth for smooth cutting. We recommend radial feed to minimise vibration and increase the working life of the saw blade.
Carbide substrate. Tooth form and number of teeth specially configured for machining aluminium.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart