• The item cannot be ordered due to missing prices.

Circular saw blade, TiAlN, ⌀×thickness: 125X2mm

Article no.: 179915 125X2

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Solid carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

125 mm
Thickness 2 mm
Coating TiAlN
Tool material Solid carbide
Collar thickness E 2.4 mm
maximum cutting depth ae max 36 mm
Hub ⌀ 50 mm
Bore ⌀ 22 mm
No. of teeth Z 50
Number of drive holes 5
Drive hole ⌀ 4.4 mm
Drive hole pitch circle 43.5 mm
suitable adapter 179902 160
Feed fz in steel < 900 N/mm2 0.025 mm
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179915 125X2
EAN / GTIN 4045197938091
Manufacturer number 179915 125X2

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
CuZn
N
200
Uni
 
wet maximum
 
Air
 

Description

Version:

GARANT solid carbide circular saw blade with extra narrow cutting width in order to minimise the loss of material. The cutting speed can be increased by a factor of 3 to 4 compared to HSS saw blades. Reinforced collar for a significant increase in the stability of the saw blade. For flat base of the slot.

Note:

The tolerances for the circular saw blade diameter are considerably better than the values permissible to DIN 1837/1838, in some cases by up to 50%.
Tooth profile BW.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart