{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 30 mm | |
Thickness | 0.4 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 1838 | |
Bore ⌀ | 8 mm | |
No. of teeth Z | 40 | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179820 30X0,4 | |
EAN / GTIN | 4045197246813 |