• The item cannot be ordered due to missing prices.

Stainless steel circular saw blade medium, ⌀×thickness: 275X2,5mm

Article no.: 177520 275X2,5

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

275 mm
Thickness 2.5 mm
Tool material HSS E
Bore ⌀ 40 mm
No. of teeth Z 220
Pitch t 4 mm
Number of drive holes 2; 4
Drive hole ⌀ 9; 12 mm
Drive hole pitch circle 55; 64 mm
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 177520 275X2,5
EAN / GTIN 4045197245359

Application Table

Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
11
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
Ti > 850 N/mm²
S
15
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Precision toothing and very fine ground side faces. Rake angle especially for stainless steels. Nitrided surface: hard, durable protection against edge build-up.

Application:

Pitch t: (tooth form)
  • 3 mm (BW) − For thin pipes, profiles, sheet metal with 1 − 2 mm wall thickness.
  • 4 mm (BW) − For pipes, profiles, sheet metal with 1.5 − 4 mm wall thickness.
  • 6 mm (HZ) − For pipes, profiles and solid material above 4 mm wall thickness or cross−section up to a maximum of. 50 mm.
  • 8 mm (HZ) − For solid material above 50 mm.

Suitable for:

EISELE and TRENNJAEGER cold circular saws.

Note:

  • For optimum performance and service life: use coolant concentrate No. 084260.
  • The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart