{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 400 mm | |
Thickness | 3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Bore ⌀ | 50 mm | |
No. of teeth Z | 80 | |
Pitch t | 16 mm | |
Number of drive holes | 4; 4 | |
Drive hole ⌀ | 15; 14 mm | |
Drive hole pitch circle | 80; 85 mm | |
suitable for saw makes | Kaltenbach | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 177455 400X3/G | |
EAN / GTIN | 4067263212225 | |
Manufacturer number | 177455 400X3/G |