• The item cannot be ordered due to missing prices.

Circular saw blade coarse 350X3 mm

Article no.: 177400 350X3

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    350 mm
    Thickness 3 mm
    Tool material HSS
    Bore ⌀ 40 mm
    No. of teeth Z 110
    Pitch t 10 mm
    Number of drive holes 2; 4
    Drive hole ⌀ 8; 12 mm
    Drive hole pitch circle 55; 64 mm
    suitable for saw makes Eisele
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 177400 350X3
    EAN / GTIN 4045197245250

    Application Table

    Aluminium (short chipping)
    N
    800
    Alu > 10% Si
    N
    600
    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    22
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    11
    Ti > 850 N/mm²
    S
    15
    GG(G)
    K
    27
    CuZn
    N
    400
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    German top quality product. Precision tooth geometry and very fine ground side faces. Significant increase in service life and protection against edge build-up due to the nitrided surface.

    Application:

    For low speed machines (approx. 50 rpm).
    Pitch t: (tooth form).
    • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
    • 5 / 6 mm (HZ) −For medium profiles, pipes and solid bar with 1.5 − 20 mm wall thickness / cross-section.
    • 7 / 8 mm (HZ) − For thick profiles and solid bar up to approx. 50 mm wall thickness / cross-section.
    • 10 − 16 mm (HZ) − For extra thick cross-sections and solid bar more than 50 mm.

    Note:

    • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook No. 110020).
    • The concentricity and axial run-out values are considerably better than those to DIN 1840, in some cases by up to 50 %.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart