• The item cannot be ordered due to missing prices.

Circular saw blade medium, ⌀×thickness: 225X2mm

Article no.: 177200 225X2

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

225 mm
Thickness 2 mm
Tool material HSS
Bore ⌀ 40 mm
No. of teeth Z 120
Pitch t 6 mm
Number of drive holes 2
Drive hole ⌀ 8 mm
Drive hole pitch circle 55 mm
suitable for saw makes Eisele
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 177200 225X2
EAN / GTIN 4045197905352

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
Ti > 850 N/mm²
S
15
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

German top quality product. Precision tooth geometry and very fine ground side faces. Significant increase in service life and protection against edge build-up due to the nitrided surface.

Application:

For low speed machines (approx. 50 rpm).
Pitch t: (tooth form).
  • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
  • 5 / 6 mm (HZ) −For medium profiles, pipes and solid bar with 1.5 − 20 mm wall thickness / cross-section.
  • 7 / 8 mm (HZ) − For thick profiles and solid bar up to approx. 50 mm wall thickness / cross-section.
  • 10 − 16 mm (HZ) − For extra thick cross-sections and solid bar more than 50 mm.

Note:

  • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook No. 110020).
  • The concentricity and axial run-out values are considerably better than those to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade medium, ⌀×thickness: 225X2mm

Circular saw blade medium, ⌀×thickness: 225X2mm

225 mm 225 mm
Through-coolant no no
suitable for saw makes Eisele Eisele
Tool material HSS HSS
Thickness 2 mm 2 mm
Pitch t 6 mm 6 mm
No. of teeth Z 120 120

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart