• The item cannot be ordered due to missing prices.

Circular saw blade medium 350X3 mm

Article no.: 177070 350X3

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

350 mm
Thickness 3 mm
Coating TiAlN
Tool material HSS
Bore ⌀ 40 mm
No. of teeth Z 140
Pitch t 8 mm
Number of drive holes 2; 4
Drive hole ⌀ 8; 12 mm
Drive hole pitch circle 55; 64 mm
suitable for saw makes Eisele
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 177070 350X3
EAN / GTIN 4045197849427
Manufacturer number 177070 350X3

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
800
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
42
Steel < 900 N/mm²
P
38
Steel < 1100 N/mm²
P
28
INOX < 900 N/mm²
M
24
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
26
GG(G)
K
45
CuZn
N
600
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Top quality with TiAlN coating for the highest blade life requirements. Shorter sawing times due to higher cutting speeds.

Application:

For low speed machines (approx. 50 rpm).
Pitch t: (tooth form).
  • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
  • 5 / 6 mm (HZ) − For medium profiles, pipes and solid bar with 1.5 − 20 mm wall thickness / cross-section.
  • 7 / 8 mm (HZ) − For thick profiles and solid bar up to approx. 50 mm wall thickness / cross-section.
  • 10 − 16 mm (HZ) − For extra thick cross-sections and solid bar more than 50 mm.

Note:

  • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook No. 110020).
  • The concentricity and axial run-out values are considerably better than those to DIN 1840, in some cases by up to 50 %.

Successor product to No. 177060.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart