{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 34 mm | |
Thickness | 1.1 mm | |
Length | 4,640 mm | |
Type of product | Metal band saw blade |
Article number | 173860 4/6H | |
EAN / GTIN | 2050001659873 | |
Manufacturer number | 17290341104600-04640 |
This article |
Recommendations |
|
---|---|---|
Metal band saw blade 34×4640, TPI: 4/6H |
||
Width | 34 mm | 34 mm |
Length | 4,640 mm | 4,640 mm |
Tool material | HSS Co 8 | HSS Co 8 |
Rake | 10 degrees | 10 degrees |
Thickness | 1.1 mm | 1.1 mm |
Tooth type | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade |