{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 3,660 mm | |
Type of product | Metal band saw blade |
Article number | 173750 4/6H | |
EAN / GTIN | 4045197254245 | |
Manufacturer number | 17290270904600-03660 |
This article |
Recommendations |
||
---|---|---|---|
Metal band saw blade 27×3660, TPI: 4/6H |
on request
In stock
Available in 11-14 working days
19 pieces in stock
19 pieces available in 11-14 working days
from
1
Pieces
from
5
Pieces
|
||
Width | 27 mm | 27 mm | 27 mm |
Length | 3,660 mm | 3,660 mm | 3,660 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Rake | 10 degrees | 10 degrees | 10 degrees |
Thickness | 0.9 mm | 0.9 mm | 0.9 mm |
Tooth type | combi | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade | Metal band saw blade |