{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 2,835 mm | |
Type of product | Metal band saw blade |
Article number | 173650 4/6H | |
EAN / GTIN | 2050001114327 | |
Manufacturer number | 17290270904600-02835 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Metal band saw blade 27×2835 4/6H |
||
Width | 27 | 27 |
Length | 2,835 | 2,835 |
Tool material | HSS Co 8 | HSS Co 8 |
Rake | 10 | 10 |
Thickness | 0.9 | 0.9 |
Tooth type | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade |