{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 0 degrees | |
Width | 20 mm | |
Thickness | 0.9 mm | |
Length | 2,375 mm | |
Type of product | Metal band saw blade |
Article number | 173560 6/10 | |
EAN / GTIN | 4045197253859 | |
Manufacturer number | 17280200906100-02375 |
This article |
Recommendations |
|
---|---|---|
Metal band saw blade 20×2375, TPI: 6/10 |
||
Width | 20 mm | 20 mm |
Length | 2,375 mm | 2,375 mm |
Tool material | HSS Co 8 | HSS Co 8 |
Rake | 0 degrees | 0 degrees |
Thickness | 0.9 mm | 0.9 mm |
Tooth type | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade |